Shop All Disposal Cans
Eagle Mfg
Disposal Can, 2.5 Gal., Stainless Steel
Mfr # 1323
Zoro # G4749017
original price:
$518.09
5% off
new price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Outside Dia. 11 1/4 in
- Can Capacity 2.5 gal
- Can Color Silver
- Can Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1323
- Zoro # G4749017
- UPC # 048441227112
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 12 in |
Outside Dia. | 11 1/4 in |
Can Diameter | 11 1/4 in |
Details
Item | Flammable Liquids Disposal Can |
Can Capacity | 2.5 gal |
Can Color | Silver |
Can Material | Stainless Steel |
For Use With Liquid | Flammables |
Standards | FM Approved |
Handle | Free Swinging |
Color | Silver |
Capacity | 2.5 gal |
Used For | Flammables |
Includes Flame Arrestor | Yes |
Product Type | Safety Can |
Cap Features | Can Be Locked Open |
Handle Type | Free Swinging |
Compatible Fluids | Flammables |
Description
Flammable Liquids Disposal Can, Capacity 2.5 gal, Can Material Stainless Steel, Color Silver, Compatible Fluids Flammables, Product Type Safety Can, Can Diameter 11 1/4 in, Cap Features Can Be Locked Open, Handle Type Free Swinging, Height 12 in, Includes Flame Arrestor Yes, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Blk on Wht 1 2'' Industrial (TZES231)
- ALLEGRO INDUSTRIES Nova 2000 Peel Off Lens, PK50 (NV20-17)
- POPULAR LIFE Scarlett Durable, Invisible Dark Brown Hair Nets, PK2 (BLPL-HS-DH-4DBR-2)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- EAGLE MFG Disposal Can, 5 Gal., Red, Galvanized Steel (1425)
- EAGLE MFG Disposal Can, 5 Gal., Stainless Steel (1325)
- EAGLE MFG Disposal Can, 2.5 Gal., Galvanized Steel (1423)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14765)
- JONARD TOOLS Fiber Scraps Disposal Can (FDC-66)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14762)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14265)
- Eagle Mfg Disposal Cans