Shop All Disposal Cans
Eagle Mfg
Disposal Can, 2.5 Gal., Galvanized Steel
Mfr # 1423
Zoro # G4749001
Free Shipping & Returns
$214.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Outside Dia. 11 1/4 in
- Can Capacity 2.5 gal
- Can Color Red
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 1423
- Zoro # G4749001
- UPC # 048441227129
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 12 in |
Outside Dia. | 11 1/4 in |
Can Diameter | 11 1/4 in |
Details
Item | Flammable Liquids Disposal Can |
Can Capacity | 2.5 gal |
Can Color | Red |
Can Material | Steel |
For Use With Liquid | Flammables |
Standards | FM Approved |
Fitting Material | Galvanized Steel |
Capacity | 2.5 gal |
Used For | Flammables |
Color | Red |
Cap Features | Can Be Locked Open |
Includes Flame Arrestor | Yes |
Compatible Fluids | Flammables |
Material Finish | Powder Coated |
Product Type | Safety Can |
Description
Flammable Liquids Disposal Can, Capacity 2.5 gal, Can Material Steel, Material Finish Powder Coated, Color Red, Compatible Fluids Flammables, Product Type Safety Can, Can Diameter 11 1/4 in, Cap Features Can Be Locked Open, Height 12 in, Includes Flame Arrestor Yes, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGFONES Ear Plugs Rplc Org 26Db (PRP-SO10)
- N-FERNO BY ERGODYNE Flame Resistant Balaclava, Universal (6847)
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, XL, PR (17305)
- NMC Do Not Park In Front Of Door Sign, N258AB (N258AB)
- EAGLE MFG Disposal Can, 5 Gal., Red, Galvanized Steel (1425)
- EAGLE MFG Disposal Can, 5 Gal., Stainless Steel (1325)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12762)
- JONARD TOOLS Fiber Scraps Disposal Can (FDC-66)
- JUSTRITE Type I Safety Can, 2-1/2 gal, White (12260)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12772)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12751)
- Eagle Mfg Safety Storage