Shop All Bench Cans
Eagle Mfg
Daub Can, 1/8 gal Cap., Red, 3-1/2" H
Mfr # B600D
Zoro # G910354566
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Can Material Galvanized Steel
- Standards FM Approved, OSHA
- Product Type Daub Can
- Plunger Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # B600D
- Zoro # G910354566
- UPC # 048441223114
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 3 1/2 in |
Can Diameter | 4 1/4 in |
Dasher Plate Diameter | 4 in |
Details
Item | Daub Can |
Can Material | Galvanized Steel |
Standards | FM Approved, OSHA |
Product Type | Daub Can |
Plunger Material | Steel |
Color | Red |
Material Finish | Powder Coated |
Capacity | 1/8 gal |
Description
Daub Can, Capacity 1/8 gal, Can Material Galvanized Steel, Material Finish Powder Coated, Dasher Plate Diameter 4 in, Color Red, Plunger Material Steel, Standards FM Approved, OSHA, Product Type Daub Can, Can Diameter 4 1/4 in, Height 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Back Support, Elastic, Detachable Suspenders, X-Large, Black (EGO11095)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/M)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-875/L)
- SIGNMISSION OSHA Notice Sign, Do Not Wear Gloves Loose Clothing, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-11411)
- EAGLE MFG Plunger Can, 1 Gal., Galvanized Steel, Red (P704)
- EAGLE MFG Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene (P712)
- EAGLE MFG Plunger Can, 1 qt., Polyethylene, Red (P711)
- EAGLE MFG Plunger Can, 1 Gal., Polyethylene, Red (P714)
- EAGLE MFG Bench Can, 2 Gal., Galvanized Steel, Red (B608)
- EAGLE MFG Plunger Can, 1/2 Gal., Galvanized Steel (P702)
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- Eagle Mfg Safety Storage