Shop All Spill Containment Accessories
Eagle Mfg
60" x 60", Catch Basin Filter, Inlet Insert - Sediment and Oils - No Frame
Mfr # T8714B
Zoro # G3772371
product price: $72.24
/ea
$72.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Oils and Sediments
- Depth 60 in
- Drain Included No
- For Use With Storm Water Control
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8714B
- Zoro # G3772371
- UPC # 048441007202
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 60 in |
Length | 5 ft |
Width | 60 in |
Opening Size | 42 in |
Height | 60 in |
Dimensions | 60 in L x 60 in W x 60 in H |
Details
Removes | Debris, Oils and Sediments |
Drain Included | No |
For Use With | Storm Water Control |
Item | Curb Style Inlet Guard |
Flow Capacity | 500 gpm |
Material | Non-Woven, Polypropylene Geotextile |
Color | Black |
Standards | NPDES, 40 CFR 122.26 |
Recycled Content (%) | No Recycled Content |
Max. Flow Rate | 500 gpm |
Filter Material | PVC Coated Fabric |
Substances Filtered | Debris, Oil, Sediment |
Frame Style | Frameless |
Frame Material | PVC Coated Fabric |
Installation Method | Set-in Place |
For Drain Type | Curb Drain |
Reusable | Yes |
Retaining Rods Required | Not Required |
Description
The Eagle StormNEST Storm Water Control adjustable catch basin inserts to help with NPDES, 40 CFR 122.26 compliance of Stormwater Pollution Prevention Plans when used as Best Management Practices. Designed to protect storm drains and sewers from debris and sediments. Available with or without oilabsorbent bag. Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Footwear Traction, PR (08531)
- GEMTOR Full Body Harness, Vest Style, Universal (822FD-2)
- NMC Danger Oxygen Sign, D98RB (D98RB)
- HEXARMOR Helmet Suspension Helmet, Yellow, Class C, Type 1 (16-17003)
- EAGLE MFG 65 Gallon Single Salvage Drum Containment Unit - 1612 (1612)
- EAGLE MFG 24" to 26", Catch Basin Filter Insert - Sediment - Round and Adjustable (T8701)
- EAGLE MFG Catch Basin Filter Drain Dam, 2 per Pack (T8711)
- EAGLE MFG 36" x 48", Catch Basin Filter Inlet Insert - Sediment and Oils - No Frame (T8713B)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- SPILLTECH SpillTech Build Your Own Berm-CEMENT Build Your Own Berm Vinyl Cement, 8 Oz (BYOB-CEMENT)
- Eagle Mfg Spill Containment Accessories