Shop All Spill Containment Accessories
Eagle Mfg
Curb Style Inlet Guard, 60 in.L x 60 in.W
Mfr # T8714
Zoro # G3772380
product price: $40.40
/ea
$40.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Sediments
- Depth 60 in
- Drain Included No
- Length 5 ft
- For Use With Storm Water Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8714
- Zoro # G3772380
- UPC # 048441007219
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 60 in |
Length | 5 ft |
Width | 60 in |
Opening Size | 42 in |
Height | 60 in |
Dimensions | 60 in L x 60 in W x 60 in H |
Details
Removes | Debris, Sediments |
Drain Included | No |
For Use With | Storm Water Control |
Material | Non-Woven, Polypropylene Geotextile |
Flow Capacity | 500 gpm |
Item | Curb Style Inlet Guard |
Color | Black |
Standards | NPDES, 40 CFR 122.26 |
Installation Method | Set-in Place |
Max. Flow Rate | 500 gpm |
Frame Style | Frameless |
Frame Material | PVC Coated Fabric |
Retaining Rods Required | Not Required |
Recycled Content (%) | No Recycled Content |
Substances Filtered | Debris, Oil, Sediment |
Filter Material | PVC Coated Fabric |
For Drain Type | Curb Drain |
Reusable | Yes |
Description
Curb Style Inlet Guard, Removes Debris, Sediments, Flow Capacity 500 gpm, Length 5 ft, Width 60 in, Height 60 in, Opening Size 42 in, For Use With Storm Water Control, Material Non-Woven, Polypropylene Geotextile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeve with Thumbhole, S (AG10009S-S (7))
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- BOLLE SAFETY Safety Glasses, Blue Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40151)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- EAGLE MFG Drain Guard, 4 in. dia. (T8711)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- Eagle Mfg Spill Control Supplies