Shop All Spill Containment Accessories
Eagle Mfg
Curb Style Inlet Guard, 500 gpm
Mfr # T8713B
Zoro # G3772399
product price: $67.48
/ea
$67.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Oils and Sediments
- Depth 48 in
- Drain Included No
- Length 3 ft
- Opening Size 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8713B
- Zoro # G3772399
- UPC # 048441007271
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 48 in |
Length | 3 ft |
Opening Size | 16 in |
Width | 36 in |
Height | 36 in |
Dimensions | 36 in L x 36 in W x 36 in H |
Details
Removes | Debris, Oils and Sediments |
Drain Included | No |
For Use With | Storm Water Control |
Item | Curb Style Inlet Guard |
Flow Capacity | 500 gpm |
Material | Non-Woven, Polypropylene Geotextile |
Color | Black |
Standards | NPDES, 40 CFR 122.26 |
For Drain Type | Curb Drain |
Retaining Rods Required | Not Required |
Reusable | Yes |
Recycled Content (%) | No Recycled Content |
Max. Flow Rate | 500 gpm |
Filter Material | PVC Coated Fabric |
Substances Filtered | Debris, Oil, Sediment |
Installation Method | Set-in Place |
Frame Style | Frameless |
Frame Material | PVC Coated Fabric |
Description
Curb Style Inlet Guard, Removes Debris, Oils and Sediments, Flow Capacity 500 gpm, Length 3 ft, Width 36 in, Height 36 in, Opening Size 16 in, For Use With Storm Water Control, Material Non-Woven, Polypropylene Geotextile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, M, Black, Polyester (488C70)
- MCR SAFETY Pigskin Driver Red Fleece Lined, S, PK12 (3451S)
- REEBOK Athletic Shoe, W, 7, Black, PR (RB423)
- BOWMAN DISPENSERS Bulk Dispenser, 2 Compartments, Silver (BK312-0300)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Drum Spill Platform Cart (1637)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- Eagle Mfg Spill Control Supplies