Shop All Spill Containment Accessories
Eagle Mfg
Covered Drum Spill Containment, 64 in. H
Mfr # 1628
Zoro # G2170686
product price: $1,750.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,750.00
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Depth 34 in
- Spill Containment Load Capacity 4,000 lb
- Drain Included No
- Spill Capacity 220 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1628
- Zoro # G2170686
- UPC # 048441601905
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 34 in |
Height | 64 in |
Length | 34 in |
Width | 60 in |
Dimensions | 34 in x 60 in x 64 in |
Description
Covered Drum Spill Containment, Color Yellow, Dimensions 34 in x 60 in x 64 in, Includes Drain No, For Container Type Drums, For Use With Container Type/Spill Capacity 2 Drum 220 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 64 in, Includes Locks, Indoor/Outdoor Use Indoor, Outdoor, Product Type 2 Drum High-Profile Workstation, Length 34 in, Manufacturer Warranty 1 yr, Sump Material Polyethylene, For Number of 55 gal. Drums 2, Recycled Content ( Percent) 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Gas Valve (3507220)
- HY-KO Self-Adhesive Reflective Numbers, Pack of 10 (RV-50/1)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Composite Work Boot, Black (SE4818)
- DYMO Labeling Tape for Label Maker, 1/2"x13ft (16952)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- Eagle Mfg Spill Control Supplies