Shop All Spill Containment Accessories
Eagle Mfg
Covered Drum Spill Containment, 46 in. H
Mfr # 1626
Zoro # G2708815
product price: $1,190.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,190.00
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Depth 34 in
- Spill Containment Load Capacity 4,000 lb
- Drain Included No
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1626
- Zoro # G2708815
- UPC # 048441602223
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 34 in |
Length | 34 in |
Width | 60 in |
Height | 46 in |
Dimensions | 34 in x 60 in x 46 in |
Description
Covered Drum Spill Containment, Color Yellow, Dimensions 34 in x 60 in x 46 in, Includes Drain No, For Container Type Drums, For Use With Container Type/Spill Capacity 2 Drum 110 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 46 in, Includes Locks, Indoor/Outdoor Use Indoor, Outdoor, Product Type 2 Drum Low- Profile Work Station, Length 34 in, Manufacturer Warranty 1 yr, Sump Material Polyethylene, For Number of 55 gal. Drums 2, Recycled Content ( Percent) 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Visor Attachment Clips (S-952)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15596)
- SALISBURY Arc Flash Clothing Kits (SK40PRGL-LF)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG Drain Guard, 4 in. dia. (T8711)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVCW-154)
- Eagle Mfg Spill Control Supplies