Shop All Safety Cabinets
Eagle Mfg
Corrosive Safety Cabinet, Manual, 22 gal.
Mfr # CRA71X
Zoro # G4715557
product price: $1,390.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,390.00
Free 30-Day Returns
Key Features
- Depth 22 in
- Door Type Manual
- Rated For Flammable Storage Yes
- Includes (2) Vent, Cap, Fire Baffle, Poly Shelf and Sump Trays, Trilingual Warning Label
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # CRA71X
- Zoro # G4715557
- UPC # 048441690725
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 22 in |
Door Opening Height | 25 3/4 in |
Door Opening Width | 31 3/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 35 in x 22 in x 35 in |
Exterior Width | 35 in |
Exterior Depth | 22 in |
Exterior Height | 35 in |
Inside Length | 18.75" |
Outside Length | 22 in |
Inside Height | 26.5" |
Inside Width | 31.75" |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 in, Width 35 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 3XL, PR1 (4067-XXXL (12))
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 5X (DSV521-5X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 55 gal (HAZ2610X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1947XRED)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1906X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- Eagle Mfg Safety Storage