Shop All Safety Cabinets
Eagle Mfg
Corrosive Safety Cabinet, 65 In. H
Mfr # CRA2310X
Zoro # G7532086
product price: $1,760.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,760.00
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Width 23 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # CRA2310X
- Zoro # G7532086
- UPC # 048441690855
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 65 in |
Door Opening Height | 59 in |
Door Opening Width | 20 in |
Exterior Width | 23 1/4 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 65 in |
Exterior Height | 65 in |
Outside Height | 65 in |
Outside Length | 18 in |
Outside Width | 23.25 in |
Inside Width | 20" |
Inside Height | 60.5" |
Inside Length | 14.6" |
Description
Corrosive Cabinet, Safety Cabinet Type Slimline, Capacity 24 gal, Height 65 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Blue, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91463)
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Engineer Reflective, 24 in HxW, Pole Mounted, 81 in Handle (03-822P)
- BRADY Padlock, 6 Pins, Orange (SDAL-ORG-38ST-KD)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- Eagle Mfg Safety Storage