Shop All Safety Cabinets
Eagle Mfg
Corrosive Safety Cabinet, 22-1/2", H
Mfr # CRA1903X
Zoro # G6817063
product price: $943.00
/ea
Free Shipping & Returns
$943.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Width 17 1/2 in
- Depth 18 in
- Height 22 1/2 in
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # CRA1903X
- Zoro # G6817063
- UPC # 048441690121
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17 1/2 in |
Depth | 18 in |
Height | 22 1/2 in |
Door Opening Width | 14 1/4 in |
Door Opening Height | 17 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 1/2 in x 17 in x 17 in |
Exterior Depth | 17 in |
Exterior Height | 17 in |
Exterior Width | 17 1/2 in |
Outside Length | 17 in |
Outside Width | 17 in |
Inside Height | 17.5" |
Inside Length | 13.8" |
Inside Width | 13.75" |
Outside Height | 22 in |
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 1/2 in, Width 17 1/2 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61641)
- STI Fire Barrier Pathway, Orange, 29" W (EZD444MBS2)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- EAGLE MFG Corrosive Safety Cabinet, 18in.W, Blue (M12CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI62X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (4510XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010XLEGS)
- Eagle Mfg Safety Storage