Shop All Spill Control Kits and Stations
Eagle Mfg
Containment Pool, 100 gal. Capacity
Mfr # T8601
Zoro # G3772511
product price: $179.77
/ea
Free Shipping & Returns
$179.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 100 gal
- Spill Capacity 100 gal
- Height 18 in
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8601
- Zoro # G3772511
- UPC # 048441008193
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 3 ft |
Outside Dia. | 48 in |
Width | 4 ft |
Bottom Inside Widths | 4 ft |
Top Diameter | 48 in |
Bottom Inside Lengths | 3 ft |
Dimensions | 3 ft L x 4 ft W x 18 in H |
Bottom Inside Dimensions | 3 ft L x 4 ft W |
Outside Diameter | 48 in |
Description
Containment Pool, Bottom Inside Dimensions 3 ft L x 4 ft W, Bottom Inside Length 3 ft, Bottom Inside Width 4 ft, Color Yellow, Dimensions 3 ft L x 4 ft W x 18 in H, Height 18 in, Indoor/Outdoor Use Indoor, Outdoor, Length 3 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Circle, Sidewall Support Material PVC, Sidewall Type PVC Coated Farbic, Product Type Pop-Up Pool, Spill Capacity, gal. 20 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (900)
- BDG Coated Gloves, Knit, L, 10.5" L (99-1-904)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (1590-20)
- BRADY Label, White/Translucent, Labels/Roll: 2000 (THT-139-461-2)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- XSORB Spill Kit, Caustic Neutralizer, 6.5 gal. (XK600B)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- Eagle Mfg Spill Control Supplies