Shop All Smoking Receptacles & Shelters
Eagle Mfg
Cigarette Receptacle, 4 gal., Tan
Mfr # 1208BEIGE
Zoro # G0003997
original price:
$112.52
7% off
new price: $104.26
/ea
Free Shipping & Returns
$104.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 4 gal
- Height 43 1/4 in
- Width 17 1/4 in
- Base Dia. 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1208BEIGE
- Zoro # G0003997
- UPC # 048441001194
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 43 1/4 in |
Width | 17 1/4 in |
Base Dia. | 17 1/4 in |
Container Depth | 17 1/4 in |
Opening Size | 3/4 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 4 gal |
Color | Tan |
Specific Container Material | Plastic |
Includes | UV Inhibitors, Galvanized Steel Collection Bucket |
Container Strength | Medium Duty |
Material | HDPE |
Shape | Round |
Series | SafeSmoker |
Number of Openings | 2 |
Top Design | Canopy Top |
Item | Cigarette Receptacle |
Finish | HDPE |
Standards | FM Approved |
Features | UV Protected |
Material Grouping | Plastic |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Free-Standing, Tan, 4 gal, Height 43 1/4 in, Width 17 1/4 in, Base Dia. 17 1/4 in, Container Depth 17 1/4 in, Plastic, Plastic, HDPE, Number of Openings 2, Opening Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP37)
- BRIGGS & STRATTON Air Filter - 4 of 841497 (4235)
- OREGON Lawn Mower Blade, 100 Series, Mulching, 21-3/16" for Bolens, Craftsman, Cub Cadet, MTD, Troy-Bilt (198059)
- RAID Essentials Organic Spray Insect Killer 12 oz (2364)
- EAGLE MFG Cigarette Receptacle, 4 gal., Black (1208BLACK)
- EAGLE MFG Cigarette Receptacle, 4 gal., Brown (1208BROWN)
- EAGLE MFG Cigarette Receptacle, 4 gal., Gray (1208GRAY)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Gray (1206GRAY)
- EAGLE MFG Metal Tube, 26"H x 6"W, Tan (J1200BEIGE)
- EAGLE MFG Cigarette Receptacle, 5 gal., Yellow (1200YELLOW)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- Eagle Mfg Smoking Receptacles & Shelters