Shop All Smoking Receptacles & Shelters
Eagle Mfg
Cigarette Receptacle, 1-1/4 gal., Tan
Mfr # 1206BEIGE
Zoro # G0003945
product price: $95.18
/ea
Free Shipping & Returns
$95.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 1 1/4 gal
- Height 37 3/4 in
- Width 15 1/4 in
- Base Dia. 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1206BEIGE
- Zoro # G0003945
- UPC # 048441001613
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 37 3/4 in |
Width | 15 1/4 in |
Base Dia. | 15 1/4 in |
Opening Size | 3/4 in |
Container Depth | 15 1/4 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 1 1/4 gal |
Color | Tan |
Specific Container Material | Plastic |
Number of Openings | 2 |
Series | SafeSmoker |
Material | HDPE |
Includes | UV Inhibitors, Galvanized Steel Collection Bucket |
Shape | Round |
Item | Cigarette Receptacle |
Finish | HDPE |
Top Design | Canopy Top |
Container Strength | Medium Duty |
Standards | FM Approved |
Features | UV Protected |
Container Product Grouping | Cigarette Receptacle |
Material Grouping | Plastic |
Description
Cigarette Receptacle, Free-Standing, Tan, 1 1/4 gal, Height 37 3/4 in, Width 15 1/4 in, Base Dia. 15 1/4 in, Container Depth 15 1/4 in, Plastic, Plastic, HDPE, Number of Openings 2, Opening Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guard Asm (791-182189)
- AFTERMARKET AHC13485 New Replacement Seal Kit Fits John Deere Fits SEM (A-AHC13485-AI)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- MTD Bump Knob 2N1 (731-09582-1)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Brown (1206BROWN)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Gray (1206GRAY)
- EAGLE MFG Tube, 28-3/4"H x 7"W, Yellow (J1205)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Black (1206BLACK)
- EAGLE MFG Cigarette Receptacle, 4 gal., Gray (1208GRAY)
- EAGLE MFG Cigarette Receptacle, 4 gal., Tan (1208BEIGE)
- JUSTRITE Cigarette Receptacle, 55 gal., Gray (26054)
- Eagle Mfg Smoking Receptacles & Shelters