Shop All Smoking Receptacles & Shelters
Eagle Mfg
Cigarette Receptacle, 1-1/4 gal., Black
Mfr # 1206BLACK
Zoro # G0003902
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 1 1/4 gal
- Height 37 3/4 in
- Width 15 1/4 in
- Base Dia. 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1206BLACK
- Zoro # G0003902
- UPC # 048441001620
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 37 3/4 in |
Width | 15 1/4 in |
Base Dia. | 15 1/4 in |
Container Depth | 15 1/4 in |
Opening Size | 3/4 in |
Depth (In.) | 15.25 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 1 1/4 gal |
Color | Black |
Specific Container Material | Plastic |
Top Design | Canopy Top |
Shape | Round |
Finish | HDPE |
Number of Openings | 2 |
Container Strength | Medium Duty |
Series | "SafeSmoker" |
Includes | Galvanized Steel Collection Bucket |
Material | HDPE |
Item | Cigarette Receptacle |
Standards | FM Approved |
Features | UV Protected |
Material Grouping | Plastic |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Free-Standing, Black, 1 1/4 gal, Height 37 3/4 in, Width 15 1/4 in, Base Dia. 15 1/4 in, Container Depth 15 1/4 in, Plastic, Plastic, HDPE, Number of Openings 2, Opening Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Tru-Tough 56.75 in Steel Round Digging Shovel, Fiberglass Handle (PRL-FV)
- STICK-EM Glue Trap, Rat and Mouse Size, 10x5", PK24 (111-00)
- BRIGGS & STRATTON Air Cleaner Cover (595660)
- HYDRO-GEAR Oil Filter, Spin-On (52114)
- EAGLE MFG Receptacle Cig Butt 5Qt (1206ACE-BEI)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Tan (1206BEIGE)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Tan (1205BEI)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Gray (1206GRAY)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Brown (1206BROWN)
- EAGLE MFG Metal Tube, 26"H x 6"W, Tan (J1200BEIGE)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/32 gal., Black (FGR93400BK)
- Eagle Mfg Smoking Receptacles & Shelters