Shop All Spill Containment Accessories
Eagle Mfg
Catch Basin Insert, Removes Oils
Mfr # T8702XLB
Zoro # G3772435
Free Shipping & Returns
$115.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Oils and Sediments
- Depth 42 in
- Drain Included No
- For Use With Storm Water Control
- Length 3 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8702XLB
- Zoro # G3772435
- UPC # 048441007240
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 42 in |
Length | 3 1/2 ft |
Width | 25 in |
Opening Size | 25 in |
Height | 25 in |
Fits Min Drain Size | 25 in |
Fits Max Drain Size | 42 in |
Dimensions | 42 in L x 25 in W x 25 in H |
Description
Catch Basin Insert, Removes Debris, Oils and Sediments, Flow Capacity 500 gpm, Length 3 1/2 ft, Width 25 in, Height 25 in, Opening Size 25 in, For Use With Storm Water Control, Material Non-Woven, Polypropylene Geotextile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Pump Block Assembly (SM2-22121)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228050)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M15 (465M15)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- PIG PIG Utility Spill Basin 58" L x 35" W x 12" H (PAK377)
- Eagle Mfg Spill Containment Accessories