Shop All Spill Containment Accessories
Eagle Mfg
Catch Basin Insert, 28 in., 38 in.
Mfr # T8702B
Zoro # G3772450
product price: $82.46
/ea
Free Shipping & Returns
$82.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Oils and Sediments
- Depth 36 in
- Drain Included No
- For Use With Storm Water Control
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8702B
- Zoro # G3772450
- UPC # 048441007233
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 36 in |
Length | 28 in |
Opening Size | 16 in |
Width | 16 in |
Height | 16 in |
Fits Min Drain Size | 16 in |
Dimensions | 28 in L x 16 in W x 16 in H |
Fits Drain Size | 16 in up to 20 in |
Fits Max Drain Size | 20 in |
Description
Adjustable Catch Basin Insert, Removes Debris, Oils and Sediments, Flow Capacity 500 gpm, Length 28 in, Width 16 in, Height 16 in, Opening Size 16 in, For Use With Storm Water Control, Material Non-Woven, Polypropylene Geotextile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - No Parking Loading (A-1218 Drop Off - No Parking Loading)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Slip-On, Sz XL, PR (INDI-CCPW-05-XL)
- ALTA Knee Pads, Soft Style, PR (50413.09)
- TINGLEY Orion Winter Boot, Size 13 to 15, PR (7500G)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- PIG PIG Economy 2-Drum Poly Spill Containment Pallet Without Drain 54.6" L x 29.9" W x 16.8" H (PAK605-WOD)
- Eagle Mfg Spill Containment Accessories