Shop All Secondary Spill Containment
Eagle Mfg
Cabinet Caster Wheels, 275 lb, Steel and Rubber
Mfr # 1624C
Zoro # G6564932
product price: $385.60
/ea
Free Shipping & Returns
$385.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Accessories Subcategory Casters and Dollies
- Height 27 in
- Material Steel and Rubber
- Load Capacity 275 lb
- For Use With Mfr. Model Number 1624KB, Mfr. No. 1624K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1624C
- Zoro # G6564932
- UPC # 048441005765
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 27 in |
Width | 10 in |
Length | 27" |
Outside Length | 8 in |
Outside Height | 8 in |
Details
Cabinet Accessories Subcategory | Casters and Dollies |
Material | Steel and Rubber |
Load Capacity | 275 lb |
For Use With Mfr. Model Number | 1624KB, Mfr. No. 1624K |
Item | Caster Set |
For Use With | Mfr. No. 1624K, 1624KB |
Color | Black |
Description
Wheel Kit with 6 Casters, For 1624k, 1624KB, 1625K, 1625KB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- NMC Danger Open Hole Sign, D459RB (D459RB)
- 3M Fire Barrier Composite Sheet, 28 x 16 In. (CS-195+16X28-BOX*)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- PIG Utility Tray, 21.4 gal Spill Capacity, PVC (PAK1291)
- Eagle Mfg Secondary Spill Containment