Shop All Secondary Spill Containment
Eagle Mfg
Bottom Tub, 220 gal., Yellow, Polyethylene
Mfr # 1625
Zoro # G7335246
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene
- Color Yellow
- Length 60 in
- Width 34 in
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1625
- Zoro # G7335246
- UPC # 048441601912
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 60 in |
Width | 34 in |
Height | 42 in |
Details
Material | High Density Polyethylene |
Color | Yellow |
Item | Containment Unit w/no Lid |
For Use With | Mfr. No. 1628 Two Drum Workstation |
Load Capacity | 220 gal. |
Includes | Forklift Pockets |
Cleaning Solution Included | No |
Container Type | Box |
Epoxy Putty Included | No |
Solidifier Included | No |
Empty or Filled | Empty |
For Use With Mfr. Model Number | 1628 |
Product Weight | 110 lb |
Granular Sorbent Included | No |
Container Capacity | 220 gal |
Overpack Drum Included | Drum Not Included |
Neutralizer Included | No |
Ph Tester Kit Included | No |
Includes Mounting Fasteners | No |
Product Type | Empty Spill Kit/Station |
Description
Empty Spill Kit/Station, Container Type Box, 220 gal Container Capacity, Empty, For Use With Mfr. Model Number 1628, Product Weight 110 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice This Is Not An Entrance Sign, N351RB (N351RB)
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- NMC No Firearms Or Weapons Allowed On This Property Sign, M452R (M452R)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1242/L)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- BAYHEAD PRODUCTS Poly Utility Tray 15" L x 10.75" W x 1" H (PAK656)
- Eagle Mfg Spill Control Supplies