Shop All Safety Cabinet Accessories
Eagle Mfg
Bottom Tray, 1 In. H, 32 In. W, 14 In. D
Mfr # CRA73
Zoro # G6611866
original price:
$52.63
6% off
new price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With 22 gal. Cabinets
- Material Polyethylene
- Depth 14"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # CRA73
- Zoro # G6611866
- UPC # 048441004102
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 14" |
Width | 32" |
Height | 1" |
Details
Item | Bottom Tray,1" H,32" W,14" D |
Color | Yellow |
For Use With | 22 gal. Cabinets |
Material | Polyethylene |
Load Capacity | 22 gal. |
Compatible Mfr. Model Number | CRA-70, CRA-71 |
Description
Bottom Tray,1 In. H,32 In. W,14 In. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, L, 100 PK, Clear (GVP9-LG-1)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214Y)
- IMPACTO Back Support, Universal, Black (BB200)
- SERVUS Pvc Work 11 Boot, S2228811 (S-22288-11)
- EAGLE MFG Self Closing Kit, Steel, 2 In. H, 6 In. W (1978G)
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand (301 SAND)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- CONDOR Shelf, 220 lb, Galvanized steel (35HV85)
- Eagle Mfg Safety Cabinet Accessories