Shop All Secondary Spill Containment
Eagle Mfg
Berm Repair Kit
Mfr # 82BRK
Zoro # G3772137
product price: $48.94
/ea
$48.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA, SPCC
- Color Black
- For Use With All Eagle Flexible Spill Containment
- Material PVC
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 82BRK
- Zoro # G3772137
- UPC # 048441007790
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 6 in |
Length | 6 in |
Details
Item | Berm Repair Kit |
Standards | EPA, SPCC |
Color | Black |
For Use With | All Eagle Flexible Spill Containment |
Material | PVC |
For Use With Brand | Eagle |
Description
Berm Repair Kit, Color Black, For Use With All Eagle Flexible Spill Containment, For Use With Brand Eagle, Length 6 in, Material PVC, Product Type Spill Berm Repair Kit, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- SIGNMISSION OSHA Danger Sign, Eye Protection Required Bilingual, 14in X 10in Rigid Plastic, OS-DS-P-1014-VS-1225 (OS-DS-P-1014-VS-1225)
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- Eagle Mfg Secondary Spill Containment