Shop All Secondary Spill Containment
Eagle Mfg
Berm Repair Kit, 8 in.
Mfr # 82BRKD8
Zoro # G3772119
product price: $2,300.00
/ea
Free Shipping & Returns
$2,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Black
- Length 8 in
- Standards EPA, SPCC
- For Use With Eagle Containment Berms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 82BRKD8
- Zoro # G3772119
- UPC # 048441007813
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 8 in |
Outside Height | 70 in |
Outside Length | 6 in |
Width | 8 in |
Details
Material | PVC |
Color | Black |
Standards | EPA, SPCC |
Item | Deluxe Berm Repair Kit |
For Use With | Eagle Containment Berms |
For Use With Brand | Eagle |
Description
Deluxe Berm Repair Kit, Color Black, For Use With Brand Eagle, For Use With Eagle Containment Berms, Length 8 in, Material PVC, Product Type Repair Material, Standards EPA, SPCC, Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Waterproof Thermal Glove, L, PR (PW 2051 S)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-1498)
- BRADY Pipe Marker, Condensate Drain, PK5, 7063-1-PK (7063-1-PK)
- TECHNICHE L/XL PCM Cooling Vest, Black (6626-BK-L/XL)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- Eagle Mfg Secondary Spill Containment