Shop All Secondary Spill Containment
Eagle Mfg
Berm Repair Kit, 12 in.
Mfr # 82BRKD12
Zoro # G3772128
product price: $2,400.00
/ea
Free Shipping & Returns
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA, SPCC
- Color Black
- Material PVC
- For Use With Eagle Containment Berms
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 82BRKD12
- Zoro # G3772128
- UPC # 048441007806
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 12 in |
Outside Height | 70 in |
Outside Length | 6 in |
Width | 12 in |
Dimensions | 70 in L x 12 in W |
Details
Item | Deluxe Berm Repair Kit |
Standards | EPA, SPCC |
Color | Black |
Material | PVC |
For Use With | Eagle Containment Berms |
For Use With Brand | Eagle |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Deluxe Berm Repair Kit, Color Black, Dimensions 70 in L x 12 in W, For Use With Eagle Containment Berms, For Use With Brand Eagle, Indoor/Outdoor Use Indoor/Outdoor, Length 12 in, Material PVC, Product Type Repair Material, Width 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- PLASTICADE Barricade, Type I, HIP Sheet (105G-T12HIPB6)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 100)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Mop Sink Sign, Landscape (OS-NS-P-710-L-14248)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- Eagle Mfg Secondary Spill Containment