Shop All Bench Cans
Eagle Mfg
Bench Can, 1 Gal., Galvanized Steel, Red
Mfr # B604
Zoro # G2490887
product price: $76.97
/ea
Free Shipping & Returns
$76.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Height 6 1/2 in
- Outside Dia. 8 in
- Can Material Galvanized Steel
- Can Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # B604
- Zoro # G2490887
- UPC # 048441223411
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 6 1/2 in |
Outside Dia. | 8 in |
Dasher Plate Dia. | 7 in |
Dasher Plate Diameter | 7 in |
Can Diameter | 8 in |
Details
Item | Bench Can |
Capacity | 1 gal |
Can Capacity | 1 gal |
Can Material | Galvanized Steel |
Can Color | Red |
Standards | FM Approved, OSHA |
Includes | Retainer Clip |
Finish | Powder Coated |
Color | Red |
Plunger Material | Brass |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 1 gal, Can Material Galvanized Steel, Material Finish Powder Coated, Dasher Plate Diameter 7 in, Color Red, Plunger Material Brass, Standards FM Approved, OSHA, Product Type Bench Can, Can Diameter 8 in, Height 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG00250C)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- BRADY NFPA Label, 3"Wx5"H, Self-Adh Vinyl, PK500 (121165)
- EAGLE MFG Bench Can, 1/2 Gal., Galvanized Steel, Red (B602)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- EAGLE MFG Plunger Can, 1 Gal., Polyethylene, Red (P714)
- EAGLE MFG Daub Can, 1/8 gal Cap., Red, 3-1/2" H (B600D)
- EAGLE MFG Plunger Can, 1/2 Gal., Polyethylene, Red (P712)
- EAGLE MFG Plunger Can, 1/2 Gal., Galvanized Steel (P702)
- JUSTRITE BENCH CAN STEEL 2 QT. RED (JT10295)
- Eagle Mfg Safety Storage