No Product Image Available

Eagle Mfg

5 Gallon Type II Yellow Steel Diesel Safety Can


product price: $207.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Eagle Manufacturing 5-gallon Type II yellow steel diesel safety can with 5/8'' diameter metal hose and flame arrester U251SX5Y makes it easy to fuel up just about anywhere! This safety can has a convenient hose spout design that allows for easy smooth pouring of diesel fuel into any tank. Plus the spring-closing lid with automatic positive-pressure relief provides auto-venting to prevent rupture and makes filling the can a breeze!This can includes two openings for ease of use. One opening has a metal pouring hose spout with a 5/8'' diameter for controlled pouring while the other opening has the spring-closing lid for easy filling. This Type II safety can also includes a stainless steel flame arrester to reduce the chances of fires and explosions when working with hazardous liquids. The durable handle helps you transport the container and keep a firm hold on it while dispensing. Its compact profile makes for easy storage while the yellow color clearly denotes it for use with diesel fuel.This can has a 24-gauge hot-dipped galvanized steel construction with a powder-coat finish for a strong durable solution to your fueling needs. Plus the deep-drawn design and double interlock no-weld bottom seam make this can leakproof and reliable! With a rugged design and user-friendly features this safety can will last for years to come. Streamline your workflow and fuel up generators food trucks or other equipment with this OSHA and NFPA compliant Eagle Manufacturing safety can!Overall Dimensions:Diameter: 12 1/2''Height: 15 7/8''Capacity: 5 Gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.