Shop All Safety Cans
Eagle Mfg
5 Gallon Type II Blue Steel Kerosene Safety Can
Mfr # 844U251SX5B
Zoro # G811517138
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 844U251SX5B
- Zoro # G811517138
- Country of Origin United States
- Category Safety Cans
Description
This Eagle Manufacturing 5-gallon Type II blue steel kerosene safety can with 5/8'' diameter metal hose and flame arrester U251SX5B makes it easy to fuel up just about anywhere! This safety can has a convenient hose spout design that allows for easy smooth pouring of kerosene into any tank. Plus the spring-closing lid with automatic positive-pressure relief provides auto-venting to prevent rupture and makes filling the can a breeze!This can includes two openings for ease of use. One opening has a metal pouring hose spout with a 5/8'' diameter for controlled pouring while the other opening has the spring-closing lid for easy filling. This Type II safety can also includes a stainless steel flame arrester to reduce the chances of fires and explosions when working with hazardous liquids. The durable handle helps you transport the container and keep a firm hold on it while dispensing. Its compact profile makes for easy storage while the blue color clearly denotes it for use with kerosene.This can has a 24-gauge hot-dipped galvanized steel construction with a powder-coat finish for a strong durable solution to your fueling needs. Plus the deep-drawn design and double interlock no-weld bottom seam make this can leakproof and reliable! With a rugged design and user-friendly features this safety can will last for years to come. Streamline your workflow and fuel up generators food trucks or other equipment with this OSHA and NFPA compliant Eagle Manufacturing safety can!Overall Dimensions:Diameter: 12 1/2''Height: 15 7/8''Capacity: 5 Gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Gong Bell (A4)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014B/12)
- AMEREX Fire Extinguisher, Class A, Agent: Water, UL Rating 2A, Rechargeable, 2.5 capacity, 55 ft Range (240)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- EAGLE MFG Eagle Mfg 258-UI-50-SB 5Gal Blue Type 1 Safetycan (258-UI-50-SB)
- EAGLE MFG 2 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI20FSB)
- EAGLE MFG 1 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI10SY)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20SG)
- EAGLE MFG 2 1/2 gal Yellow Galvanized Steel Type II Safety Can Diesel (U226SY)
- EAGLE MFG Type 1 Safety Can, Red Galvanized Steel, For Flammables, Includes Funnel, Red, 1 Gallon (UI10FS)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125210)
- Eagle Mfg Safety Cans