Shop All Safety Cans
Eagle Mfg
5 gal Green Galvanized Steel Type I Safety Can Oil
Mfr # UI50FSG
Zoro # G7496027
product price: $82.80
/ea
Free Shipping & Returns
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Green
- Can Capacity 5 gal
- Can Diameter 12 1/2 in
- Standards CARB, FM, NFPA, OSHA, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # UI50FSG
- Zoro # G7496027
- UPC # 048441003730
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 12 1/2 in |
Height | 13 1/2 in |
Outside Dia. | 12-1/2" |
Overall Height | 13 1/2 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 5 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 12 1/2 in, Overall Height 13 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes F 15 Funnel, Includes Flame Arrester Yes, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L (61881)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- KLEENGUARD V60 30-06 Dual Readers Safety Glasses, Clear Lenses, +2.5 Diopters, Black Frame, Unisex, 1 Pair (20389)
- CAIMAN Welding Gloves, PR (1869-3)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20FSG)
- EAGLE MFG 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI4S)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Diesel, Yellow, 12 1/2 in Outside Diameter (UI50FSY)
- EAGLE MFG Eagle Mfg 258-UI-10-S 1 Gal Safety Can - Storage and Protection (258-UI-10-S)
- EAGLE MFG 1 gal Red Galvanized Steel Type II Safety Can Flammables (U211S)
- EAGLE MFG 5Gal Type 1 Safety Can W-Funnel (EA390588)
- JUSTRITE Steel Drain Can ext. dia. 11.63" x 16.75" H (CAN166)
- Eagle Mfg Safety Cans