Shop All Safety Cans
Eagle Mfg
5 gal Blue Galvanized Steel Type II Safety Can Kerosene
Mfr # U251SB
Zoro # G4828275
product price: $140.44
/ea
Free Shipping & Returns
$140.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Blue
- Can Capacity 5 gal
- Can Diameter 12 1/2 in
- Standards FM, NFPA Code 30, OSHA, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # U251SB
- Zoro # G4828275
- UPC # 048441221615
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 12 1/2 in |
Height | 15 7/8 in |
Outside Dia. | 11 1/4 in |
Hose Length | 12 in |
Hose Outside Dia. | 7/8 in |
Overall Height | 15 7/8 in |
Hose Outside Diameter | 7/8 in |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 5 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 7/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 12 1/2 in, Overall Height 15 7/8 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Spring-Closing, Footprint Shape Circle, Hose Length 12 in, Includes Flexible Metal Hose, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open, XL, PK12 (2510/11)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 020)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG 2 1/2 gal Blue Galvanized Steel Type II Safety Can Kerosene (U226SB)
- EAGLE MFG 2 gal Blue Galvanized steel Type I Safety Can Kerosene (UI20FSB)
- EAGLE MFG 1 gal Yellow Galvanized steel Type I Safety Can Diesel (UI10FSY)
- EAGLE MFG Eagle UI-20-FS Type I Safety Can, 2 Gallon with Funnel, Red (UI20FS)
- EAGLE MFG Silver Steel Flexible Spout (FD25)
- EAGLE MFG 2 1/2 gal Yellow Galvanized Steel Type II Safety Can Diesel (U226SY)
- ERB SAFETY PPE Safety Kit, ERB Safety 18531 - White (18531)
- Eagle Mfg Safety Cans