Eagle Mfg

5 gal Blue Galvanized Steel Type I Safety Can Kerosene


product price: $78.94
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Galvanized Steel
  • Color Blue
  • Capacity 5 gal
  • Can Capacity 5 gal
  • Can Diameter 12 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Can Diameter 12 1/2 in
Height 13 1/2 in
Outside Dia. 12 1/2 in
Overall Height 13 1/2 in

Description

Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 5 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 12 1/2 in, Overall Height 13 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes Kerosene Printed On Can, Pour Spout, Squeeze Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.