Shop All Bollards
Eagle Mfg
42"H Round Steel Bollard Post
Mfr # 1757
Zoro # G002693900
Free Shipping & Returns
$237.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.3
- Outside Diameter 67
- Color Yellow
- Outside Dia. 67
- Length 45.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 10.3 |
Outside Diameter | 67 |
Outside Dia. | 67 |
Length | 45.5 |
Height | 10.3 |
Details
Color | Yellow |
Description
This round steel Bollard post can be placed anywhere you need an added layer of protection for your buildings and features a durable, baked-on powder coat in safety yellow to provide high visibility. each bollard post is made of 1/4"-thick steel mounted on 3/8"H x 10"-square steel plate that’s pre-drilled with 3/4"-dia. holes for easy installation. This bollard post includes a black, high-density polyethylene cap that can be removed so you can fill the post with concrete for extra strength. Anchor bolts not included. Post measures 42"H x 5-3/5"-dia. 67 lb.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Dual Wheel Swivl Pneumatic Castrs, 16 in. (S-72166-PR)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 3/4", 4-3/4T WLL (1018491)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN2801NX2)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- EAGLE MFG Round Steel Bollard Posts (1743)
- EAGLE MFG Round Steel Bollard Posts (1764)
- EAGLE MFG Bollard Sleeves (1732R)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385Q)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- VESTIL STEEL PIPE SAFETY BOLLARD GARAGE 24 X 3-1/2 IN BLACK (BOL-G-24-3.5)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Can (DT760CGNT)
- Eagle Mfg Warehouse Safety Guards & Protectors