Shop All Bollards
Eagle Mfg
42"H Round Steel Bollard Post
Mfr # 1744
Zoro # G902693659
product price: $210.33
/ea
Free Shipping & Returns
$210.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 50
- Outside Diameter 50
- Material Steel
- Width 9.5
- Height 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 50 |
Outside Diameter | 50 |
Width | 9.5 |
Height | 9.5 |
Length | 47.5 |
Details
Material | Steel |
Color | Yellow |
Description
This round steel Bollard post can be placed anywhere you need an added layer of protection for your buildings and features a durable, baked-on powder coat in safety yellow to provide high visibility. each bollard post is made of 1/4"-thick steel mounted on 3/8"H x 8"-square steel plate that’s pre-drilled with 3/4"-dia. holes for easy installation. This bollard post includes a black, high-density polyethylene cap that can be removed so you can fill the post with concrete for extra strength. Anchor bolts not included. Post measures 42"H x 4-1/2"-dia. 50 lb.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Conveyor Cylinder Brush, L20In, OD4In (RB418)
- MAZZELLA Crosby G-2130 Galvanized Carbon Shackle BTA 1-1/2", 17T WLL (1019631)
- ZERO DEGREE Drive gearless quick release ratchet, 1/ (38150)
- WESCO Vending Machine Hand Truck, 1200 lb. (230018)
- EAGLE MFG Bollard Sleeves (1732R)
- EAGLE MFG 42"H Round Steel Bollard Post (1757)
- EAGLE MFG Round Steel Bollard Posts (1764)
- EAGLE MFG Round Steel Bollard Posts (1743)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 8'' Dia. x 60''H, Stone Finish (670527)
- VESTIL Aluminum Bollard Smokers, 19" (SMK-W-19A)
- POST GUARD Post Sleeve, 8-7/8" Dia, 72" H, Black/Whi (3506W)
- Eagle Mfg Bollards