Shop All Spill Control Kits and Stations
Eagle Mfg
3'x3'x4', 22.5 Gallon Capacity, Spill Containment Berm, Yellow - T8004
Mfr # T8004
Zoro # G3773920
product price: $265.90
/ea
Free Shipping & Returns
$265.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 22.5 gal
- Spill Capacity 22 gal
- Height 4 in
- Standards EPA, NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8004
- Zoro # G3773920
- UPC # 048441006182
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Length | 36 in |
Width | 36 in |
Bottom Inside Dimensions | 36 in L x 36 in W |
Bottom Inside Lengths | 36 in |
Bottom Inside Widths | 36 in |
Dimensions | 36 in L x 36 in W |
Details
Item | Spill Containment Berm |
Color | Yellow |
Container Capacity | 22.5 gal |
Spill Capacity | 22 gal |
Standards | EPA, NPDES, SPCC |
Material | PVC |
Includes Overflow Bladder | No |
Spill Capacity, gal. | 22 gal |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | No |
Indoor/Outdoor Use | Indoor, Outdoor |
Sidewall Type | Foam |
Tray Material | PVC |
Sidewall Support Material | PVC |
Supports EPA Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Description
Eagle Quik-Deploy SpillNEST are a compact and affordable solution for fast response to leaks and drips. Features a 4" (10.2 cm) low profile sidewall and is available in size sizes. 100% Leak Tested before shipment and perfect for: Changing oil and fluids; Quick use under leaking vehicles; Protecting bottom surfaces while dispensing; Performing maintenance on an item with spill potential. Constructed of PVC Fabric and Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- CONDOR Containment Berm, 5610 gal. Spill Cap. (BD-1550-AL-L-C)
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- GENUINE GRIP Boots, 12, D, Black, Plain, Mens, PR (1600-12M)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG 74 Gallon Capacity, Folding Spill Containment Berm, Yellow (T8006FS)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- BRADY 55-Gallon Drum Spill Control Kit - Chemical Application, Wheeled (SKH-55W)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 20PK (QD1224-20)
- Eagle Mfg Spill Control Kits and Stations