Shop All Spill Control Kits and Stations
Eagle Mfg
34 Gallon Capacity, Folding Spill Containment Berm, Yellow
Mfr # T8004FS
Zoro # G3773869
product price: $251.50
/ea
Free Shipping & Returns
$251.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 34 gal
- Spill Capacity 34 gal
- Height 6 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8004FS
- Zoro # G3773869
- UPC # 048441006199
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 6 in |
Width | 36 in |
Length | 36 in |
Bottom Inside Dimensions | 36 in L x 36 in W |
Bottom Inside Lengths | 36 in |
Bottom Inside Widths | 36 in |
Dimensions | 36 in L x 36 in W |
Details
Item | Spill Containment Folding Berm |
Color | Yellow |
Container Capacity | 34 gal |
Spill Capacity | 34 gal |
Standards | EPA, NPDES, SPCC |
Material | PVC |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 34 gal |
Sidewall Type | Collapsible Foam |
Supports NPDES Compliance | Yes |
Sidewall Support Material | Foam |
Composition | PVC |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports EPA Compliance | Yes |
Tray Material | PVC |
Recycled Content (%) | No Recycled Content |
Description
Eagle Quik-Deploy Folding SpillNEST is a compact and affordable solution for a fast response to leaks and drips. This product comes in 6 sizes and features a thinner 2" (5.1cm) sidewall width, an extended 6" (15.3cm) sidewall height that allows for up to 30% more spill capacity and a secure strap for easy folding and storage. Conveniently folds saving shipping and storage space. Constructed of high-quality PVC Fabric. Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, 5, PK25 (5000-5)
- VIKING Rain Bib Overall, Green, XL, 1 Pocket, Nylon (U6330PG-XL)
- SIGNMISSION Reserved Parking for Pastoral Staff Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23084 (A-1218-23084)
- ESTWING Impact Speedcuff Gloves in Black and Gray, Large (EWIMPSC0510)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG 74 Gallon Capacity, Folding Spill Containment Berm, Yellow (T8006FS)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-55)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- CONDOR Absorbent Sock, Gray, 12 gal., PK12 (35ZR49)
- Eagle Mfg Spill Control Kits and Stations