Shop All Secondary Spill Containment
Eagle Mfg
25.25" X 50.5", Replacement Grating Pallet, 2 Drum Capacity, Black - 1642IB
Mfr # 1642IB
Zoro # G7593643
original price:
$125.22
40% off
new price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 50 1/2 in
- Height 1 1/2 in
- For Use With Eagle Cabinets
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1642IB
- Zoro # G7593643
- UPC # 048441000005
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 50 1/2 in |
Height | 1 1/2 in |
Width | 25 1/4 in |
Outside Height | 50.5 in |
Outside Length | 25.25 in |
Outside Width | 1.5 in |
Dimensions | 50 1/2 in x 25 1/4 in x 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Eagle Cabinets |
Color | Black |
Item | Grating |
Material | Polyethylene |
Application | Machinery, Lab |
For Use With Pallet Type | 2 Drum Pallet |
Load Capacity, lb. | 1,000 lb |
Manufacturer Warranty | 1 yr |
For Use With Brand | Eagle |
Indoor/Outdoor Use | Indoor |
Recycled Content (%) | No Recycled Content |
Product Type | Spill Palleted Grate |
Description
The grating is made of black HDPE with 2.5" x 3.19" drain holes and fits 2 Drum capacity pallets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475D02 (475D02)
- AVON PROTECTION Green Mask Carrier, For C50 (72601-47)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR (377L-08)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (GWGN44100)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- ULTRATECH Drum Spill Containment Pallet, 121 gal Spill Capacity, 5 Drum, 7500 lb, Polyethylene (2333)
- Eagle Mfg Spill Control Supplies