Eagle Mfg

24" to 26", Catch Basin Filter Insert - Sediment - Round and Adjustable


product price: $64.16
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Removes Debris, Sediments
  • Depth 26 in
  • Drain Included No
  • For Use With Storm Water Control
  • Flow Capacity 500 gpm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 26 in
Opening Size 16 in
Width 24 in
Height 24 in
Length 24 in
Fits Min Drain Size 24 in
Fits Max Drain Size 26 in
Dimensions 24 in dia x 26 in H
Diameter 24 in

Description

The Eagle StormNEST Storm Water Control adjustable catch basin inserts to help with NPDES, 40 CFR 122.26 compliance of Stormwater Pollution Prevention Plans when used as Best Management Practices. Designed to protect storm drains and sewers from debris and sediments. Available with or without oilabsorbent bag. Made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.