Shop All Spill Control Kits and Stations
Eagle Mfg
220 Gallon Sump Capacity, Spill Kit Box with Lid, No Drain, Yellow - 1625K
Mfr # 1625K
Zoro # G9933287
product price: $926.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$926.00
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal, Maintenance
- Container Type Box
- Container Capacity 220 gal
- Volume Absorbed Per Kit 220 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1625K
- Zoro # G9933287
- UPC # 048441005734
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 42 Inches |
Length | 34 in |
Width | 60 Inches |
Container Size | 220 gal. |
Description
Empty Spill Kit/Station, Fluids Absorbed Universal, Maintenance, Volume Absorbed Per Kit 220 gal, Container Type Box, 220 gal Container Capacity, 220 gal. Container Size, For Use With Mfr. Model Number 1624CASTER, Product Weight 110 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Loading & Unloading Zone Sign, 18" x 12, T1-2278-HI_12x18 (T1-2278-HI_12x18)
- NMC Danger Confined Space Sign, D487PB (D487PB)
- RPS OUTDOORS Rps Hi-Viz-Rainwear Suit-Yellow-Xl (51-133-16)
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- EAGLE MFG 74 Gallon Capacity, Folding Spill Containment Berm, Yellow (T8006FS)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- PIG Spill Kit, Oil-Based Liquids, White (KIT441-WH)
- BRADY Lightweight Portable Spill Containment Berm, 4' x 6' (SB-SL46)
- XSORB Spill Kit, Universal, 95 gal. (XKD95U)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT05)
- Eagle Mfg Spill Control Kits and Stations