Shop All Safety Cans
Eagle Mfg
2 Qt. Type I Blue Steel Kerosene Safety Can with Flame Arrester UI4SB
Mfr # 844UI4SB
Zoro # G211516779
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 844UI4SB
- Zoro # G211516779
- Country of Origin United States
- Category Safety Cans
Description
This Eagle Manufacturing 2-quart Type I blue steel kerosene safety can with flame arrester UI4SB makes it easy to fuel up just about anywhere! This safety can has a convenient single spout design that allows for easy smooth pouring of kerosene into any tank. Plus the sealed self-closing lid with automatic positive-pressure relief provides auto-venting to prevent rupture and makes filling the can a breeze! This can allows you to dispense just the right amount while the self-venting spout ensures a continuous flow.This Type I safety can also includes a stainless steel flame arrester to reduce the chances of fires and explosions when working with hazardous liquids. The ergonomic comfort-grip handle and trigger help you transport the container and keep a firm hold on it while dispensing. Its compact profile makes for easy storage while the blue color clearly denotes it for use with kerosene. This can has a 24-gauge hot-dipped galvanized steel construction with a powder-coat finish for a strong durable solution to your fueling needs. Plus the deep-drawn design and double interlock no-weld bottom seam make this can leakproof and reliable! With a rugged design and user-friendly features this safety can will last for years to come. Streamline your workflow and fuel up generators food trucks or other equipment with this OSHA NFPA and CARB compliant Eagle Manufacturing safety can!Overall Dimensions:Diameter: 9''Height: 5 5/16''Capacity: 2 Quarts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- ZORO SELECT 3" Diameter Stanchion - Yellow (4-pack) (99902-4)
- SIGNMISSION OSHA Notice Sign, 3.5" H, In Case Of Emergency Pull Cord Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-13670-10PK)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleanin, PK100 (3001)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50FSG)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10SB)
- EAGLE MFG Silver Steel Flexible Spout (FD25)
- EAGLE MFG 2 1/2 gal Yellow Galvanized Steel Type II Safety Can Diesel (U226SY)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1327)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1315)
- PROLUBE 10 oz. Steel Oil Can (41431)
- Eagle Mfg Safety Cans