Shop All Safety Cans
Eagle Mfg
2 gal Yellow Galvanized steel Type I Safety Can Diesel
Mfr # UI20FSY
Zoro # G4094167
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Color Yellow
- Can Capacity 2 gal
- Can Diameter 11 1/4 in
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # UI20FSY
- Zoro # G4094167
- UPC # 048441221714
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1/4 in |
Height | 11 1/2 in |
Outside Dia. | 11 1/4 in |
Width | 11 1/4 in |
Hose Outside Dia. | 7/8 in |
Length | 11 1/4 in |
Overall Height | 9 1/2 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 11 1/4 in, Overall Height 9 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes F 15 Funnel, Includes Flame Arrester Yes, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- DEWALT Safety Glasses, Wraparound Clear Lens, (DPG94-1D)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9060/L)
- EAGLE MFG 1 gal Yellow Galvanized steel Type I Safety Can Diesel (UI10FSY)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50FSG)
- EAGLE MFG 5 gal Blue Galvanized steel Type I Safety Can Kerosene (UI50FSB)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Diesel, Yellow, 12 1/2 in Outside Diameter (UI50FSY)
- EAGLE MFG 2 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI20SB)
- VP RACING FUELS 5.5 GAL CAMO VP UTILITY JUG W/ HOSE (3846-CA)
- Eagle Mfg Safety Storage