Shop All Safety Cans
Eagle Mfg
2 gal Green Galvanized Steel Type I Safety Can Oil
Mfr # UI20SG
Zoro # G4277856
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Green
- Can Capacity 2 gal
- Can Diameter 11 1/4 in
- Standards CARB, FM, NFPA, OSHA, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # UI20SG
- Zoro # G4277856
- UPC # 048441003556
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1/4 in |
Height | 9 1/2 in |
Outside Dia. | 11 1/4 in |
Overall Height | 9 1/2 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 1/4 in, Overall Height 9 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes Non Sparking Pour Spout with Flame Arrester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (JR0190ID)
- WERNER Full Body Harness, Vest Style, XL (H331004)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXXL)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- EAGLE MFG 1 gal Green Galvanized Steel Type I Safety Can Oil (UI10SG)
- EAGLE MFG Eagle UI-20-FS Type I Safety Can, 2 Gallon with Funnel, Red (UI20FS)
- EAGLE MFG Eagle Ul-25-FS Type 1 Safety Can, 2.5 Gallon with Funnel, Red (UI25FS)
- EAGLE MFG 5 gal Red Galvanized Steel Type II Safety Can Flammables (1215)
- EAGLE MFG 1 gal Silver Stainless Steel Type I Safety Can Flammables (1301)
- EAGLE MFG 5 gal Blue Galvanized Steel Type II Safety Can Kerosene (U251SB)
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG (3512-CA)
- Eagle Mfg Safety Cans