Shop All Safety Cans
Eagle Mfg
2 gal Blue Galvanized steel Type I Safety Can Kerosene
Mfr # UI20FSB
Zoro # G4828223
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Color Blue
- Capacity 2 gal
- Can Capacity 2 gal
- Can Diameter 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # UI20FSB
- Zoro # G4828223
- UPC # 048441221721
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1/4 in |
Height | 9 1/2 in |
Outside Dia. | 11 1/4 in |
Width | 11 1/4 in |
Length | 11 1/4 in |
Hose Outside Dia. | 7/8 in |
Overall Height | 9 1/2 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 11 1/4 in, Overall Height 9 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes F 15 Funnel, Includes Flame Arrester Yes, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2960-4)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB14)
- REEBOK Size 9 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.0)
- PANDUIT Pictogram Label, General Warning, PK10 (PESW-B-9Y)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- EAGLE MFG 2 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI20SY)
- EAGLE MFG 1 gal Green Galvanized Steel Type I Safety Can Oil (UI10SG)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10SB)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251SX5)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50FSG)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7225220)
- Eagle Mfg Safety Storage