Shop All Safety Cans
Eagle Mfg
2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables
Mfr # UI25FS
Zoro # G4967252
product price: $67.80
/ea
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Red
- Capacity 2 1/2 gal
- Can Capacity 2 1/2 gal
- Can Diameter 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # UI25FS
- Zoro # G4967252
- UPC # 048441004676
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1/4 in |
Height | 10 in |
Outside Dia. | 11 1/4 in |
Overall Height | 10 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 11 1/4 in, Overall Height 10 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes F 15 Funnel, Includes Flame Arrester Yes, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Sign, D487A (D487A)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (GWGN44100)
- GVS-RPB RPB Safety Nova 2000 Inner Bib (NV2012)
- BRADY Letter Label, A, 1-1/2 in. W x 3-1/2 in. H (1550-A)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251SX5)
- EAGLE MFG 5 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI50SB)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20SG)
- EAGLE MFG Black Rubber Gasket (S8)
- EAGLE MFG Eagle Ul-25-FS Type 1 Safety Can, 2.5 Gallon with Funnel, Red (UI25FS)
- EAGLE MFG Eagle UI-20-FS Type I Safety Can, 2 Gallon with Funnel, Red (UI20FS)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225150)
- Eagle Mfg Safety Cans