Shop All Drip Diverters
Eagle Mfg
18' x 18', Leak Diverter, Yellow - T8311
Mfr # T8311
Zoro # G3772161
Free Shipping & Returns
$615.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC
- Includes Standard 3/4" Garden Hose Connection, Grommet Corners
- Installation Method Hang By Corners
- Length 18 Ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8311
- Zoro # G3772161
- UPC # 048441006106
- Country of Origin United States
- Category Drip Diverters
Dimensions
Length | 18 Ft. |
Width | 18 ft. |
Details
Item | Rectangular Roof Leak Diverter,18 Ft. L |
Diverter Color | Yellow |
Diverter Material | PVC |
Includes | Standard 3/4" Garden Hose Connection, Grommet Corners |
Installation Method | Hang By Corners |
Hose Included | No |
Description
Eagle DripNEST Leak Diverters provide an instant drip diversion. Available in various sizes, this funnel style diverter will channel away liquids to minimize the risk of injuries, property damage and contamination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White (10215828)
- COAXSHER Wildland Fire Pants, 2XL, 32 in. Inseam (FC203 XXL32)
- ULTRATECH Containment Sump, 605 gal Spill Capacity, 550 lb., Polyethylene (2823)
- RUBBERMAID COMMERCIAL Safety Sign, "Closed for Cleaning", Extends 49-1/2", Yellow (RCP9S1500YW)
- EAGLE MFG Rectangular Roof Leak Diverter, 3 ft.L (T8301)
- PIG PIG Magnetic Roof Leak Diverter Tarp Yellow 5' L x 5' W (TLS1999-YW)
- KOHLER 1/2" pressure-balancing valve with push-button diverter and screwdriver stops, Not Applicable (11748-KS-NA)
- PIG Suspended Ceiling Leak Diverter Kit, 3lb. (TLS102)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, PVC (10C890)
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. (TLS463-CL)
- PIG Drainage Hose, White/Clear, 25 ft. (TLS679)
- Eagle Mfg Spill Control Supplies