Shop All Transport Drums
Eagle Mfg
1601MBRBG 30 Gallon Yellow Plastic Barrel Drum
Mfr # 8441601MBRBG
Zoro # G611715598
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 8441601MBRBG
- Zoro # G611715598
- Country of Origin United States
- Category Transport Drums
Description
Ensure your safe storage and handling of hazardous materials with this Eagle Manufacturing 1601MBRBG 30 gallon yellow plastic barrel drum with metal bolt ring. This container provides a convenient and professional-looking place to keep hazardous materials biowaste or spill kit containers. The compact design allows it to fit into a variety of spaces and a lever lock ensures that the contents are secure. This metal bolt ring lock is ideal for situations where items are not frequently accessed or need extra protection. The lock must be tightened or untightened via a torque wrench sold separately.This polyethylene container is constructed of HDPE plastic and it resists cracks dents and chips so you know it's built for long-lasting performance. It's also abrasion-resistant so you don't have to worry about scuffs. Ideal for use in indoor or outdoor spaces this drum can withstand temperatures from -30 to 130 degrees Fahrenheit. This barrel drum is ideal for storing hazardous materials in your lab facility or medical office.Overall Dimensions:Top Diameter: 21 1/8''Bottom Diameter: 16 5/8''Height: 28 1/2''Capacity: 30 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bung Adapter, 304 Stainless Steel, 2 (55EC72)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Sand (AL-3236 SAND)
- WHITMOR Suit Bag Vinyl (5003-21)
- EAGLE MFG 95 Gal. Overpack Drum, Open Head, Yellow (1690)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Yellow (1610)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57 gal, Unlined, Yellow (1655M)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623M)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, White (26014W)
- Eagle Mfg Drums & Accessories