Shop All Oily Waste Cans
This Product is Discontinued
Eagle Mfg
14 Gallon Plastic Oily Waste Can, Hands-Free, Self Close, Yellow - (Discontinued)
Mfr # 937FLY
Zoro # G704090366
Free Shipping & Returns
This Product is Discontinued
Key Features
- Can Material High-Density-Polyethylene
- Can Color Yellow
- Height 21 in
- Width 22 in
- Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 937FLY
- Zoro # G704090366
- UPC # 48441222643
- Country of Origin Unknown
- Category Oily Waste Cans
Dimensions
Height | 21 in |
Width | 22 in |
Length | 18 in |
Details
Can Material | High-Density-Polyethylene |
Can Color | Yellow |
Standards | NFPA Code 30; FM Approval |
Description
Poly Oily Waste Cans are constructed of high density polyethylene (HDPE) and offer fire safe temporary storage of solvent rags, waste rags, shavings and other materials subject to spontaneous combustion. Will not rust or dent, are resistant to most chemical compounds, have no seam for a leak proof construction, and feature self-closing lid with foot lever and with a flared base for added stability. Available in Red, Yellow or Black. FM Approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.