Shop All Spill Control Kits and Stations
Eagle Mfg
12' x 39' x 4.5", 1310 Gallon Capacity, Spill Containment Berm, Economy Design, Black - T8204BK
Mfr # T8204BK
Zoro # G3773686
product price: $5,000.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,000.00
Free 30-Day Returns
Key Features
- Color Black
- Container Capacity 1310 gal
- Spill Capacity 1,310 gal
- Height 4 1/2 in
- Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8204BK
- Zoro # G3773686
- UPC # 048441006809
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 1/2 in |
Length | 12 ft |
Width | 12 ft |
Bottom Inside Widths | 12 ft |
Bottom Inside Dimensions | 12 ft W x 39 ft L |
Dimensions | 12 ft W x 39 ft L |
Bottom Inside Lengths | 39 ft |
Details
Item | Spill Containment Berm |
Color | Black |
Container Capacity | 1310 gal |
Spill Capacity | 1,310 gal |
Standards | EPA, SPCC, NPDES |
Material | PVC |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports NPDES Compliance | No |
Sidewall Type | Foam |
Supports SPCC Compliance | Yes |
Shape | Rectangle |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | Yes |
Sidewall Support Material | Foam |
Spill Capacity, gal. | 1,310 gal |
Description
The Eagle SpillNEST Berm with Removable Sidewalls assists with safety and compliance on the job site. Available in Economy, Standard and Heavy Duty designs. The sturdy design incorporates high strength connectors and a two-way air relief system to facilitate automatic entry and exit at any angle. Conveniently folds, stacks and stores on a shelf or in a container for immediate use, setup and reuse. To maintain quality and life of your SpillNEST Berm, Eagle offers accessories including Ground Pads, Track Mats and Storage Bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, USS Double Matrix, Clear PC 7x16.75x.040, 12PK (494700)
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- BDG Mechanics Gloves, Black/Orange, Knit, S (20-1-10690-S)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG 74 Gallon Capacity, Folding Spill Containment Berm, Yellow (T8006FS)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- BRADY 30-Gallon Drum Spill Control Kit - Oil Only Application (SKO30)
- BRADY 20-Gallon Drum Spill Control Kit - Universal Application (SKA-20)
- OIL-DRI Spill Kit, Universal, Gray (L90240)
- SPILLTECH Spill Kit, Cabinet, Universal, 30" H (SPKU-WCAB)
- Eagle Mfg Spill Control Kits and Stations