Shop All Drip Diverters
Eagle Mfg
12' x 12', Leak Diverter, Yellow - T8309
Mfr # T8309
Zoro # G3772189
Free Shipping & Returns
$306.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC
- Includes Standard 3/4" Garden Hose Connection, Grommet Corners
- Installation Method Hang By Corners
- Hose Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8309
- Zoro # G3772189
- UPC # 048441006083
- Country of Origin United States
- Category Drip Diverters
Dimensions
Length | 12 Ft. |
Width | 12 ft. |
Details
Item | Rectangular Roof Leak Diverter,12 Ft. L |
Diverter Color | Yellow |
Diverter Material | PVC |
Includes | Standard 3/4" Garden Hose Connection, Grommet Corners |
Installation Method | Hang By Corners |
Hose Included | No |
Description
Eagle DripNEST Leak Diverters provide an instant drip diversion. Available in various sizes, this funnel style diverter will channel away liquids to minimize the risk of injuries, property damage and contamination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 8, PR (CLASS 0 Y 14)
- PROTECTX HDPE Fiber Full Brim Hard Hat, Granite (HH-PE-06BG-SF-01)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, Small, 12 Pairs (34-874/S)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- EAGLE MFG Rectangular Roof Leak Diverter, 3 ft.L (T8301)
- PIG Roof Leak Diverter, Translucent, 10.51 lb. (TLS464-TR)
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-CL)
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-TR)
- Eagle Mfg Drip Diverters