Shop All Secondary Spill Containment
Eagle Mfg
110 Gallon Sump Capacity, Spill Kit Box with Lid, No Drain, Yellow - 1624K
Mfr # 1624K
Zoro # G6741576
product price: $772.00
/ea
Free Shipping & Returns
$772.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Emergency Spill Response and Routine Manitenance - 110 gal capacity
- Material HDPE
- Length 34 in
- Color Yellow
- Includes Spill Kit Box with Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1624K
- Zoro # G6741576
- UPC # 048441005727
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 34 in |
Container Size | 60W x 34D x 24H In |
Details
For Use With | Emergency Spill Response and Routine Manitenance - 110 gal capacity |
Material | HDPE |
Color | Yellow |
Item | Spill Kit |
Includes | Spill Kit Box with Lid |
Granular Sorbent Included | No |
Epoxy Putty Included | No |
Cleaning Solution Included | No |
Fluids Absorbed | Universal, Maintenance |
Product Weight | 75 lb |
Ph Tester Kit Included | No |
Container Type | Box |
Volume Absorbed Per Kit | 110 gal |
Emergency Response Handbook/Instructions Included | No |
Solidifier Included | No |
Volume Absorbed Range | 100 to 125 gal |
Vapor Suppressant Included | No |
Includes Mounting Fasteners | No |
Neutralizer Included | No |
Container Capacity | 110 gal |
For Use With Mfr. Model Number | 1624CASTER |
Product Type | Empty Spill Kit/Station |
Description
Empty Spill Kit/Station, Fluids Absorbed Universal, Maintenance, Volume Absorbed Per Kit 110 gal, Container Type Box, 110 gal Container Capacity, 60W x 34D x 24H In Container Size, For Use With Mfr. Model Number 1624CASTER, Product Weight 75 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- SALISBURY Molded Sleeve, Class 2, Black, XL, PR (2XLB)
- GHS SAFETY Label, Gloss Paper, Corrosion, PK1120 (GHS1211)
- MCR SAFETY Raincoat, Yellow, L (230CL)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- ENPAC Spill Pallet Grate, 1 Drum, Polyethylene (7007-BK)
- Eagle Mfg Secondary Spill Containment