Shop All Safety Cans
Eagle Mfg
1 gal Yellow Galvanized Steel Type I Safety Can Diesel
Mfr # UI10SY
Zoro # G3400634
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Yellow
- Can Capacity 1 gal
- Can Diameter 9 in
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # UI10SY
- Zoro # G3400634
- UPC # 048441221332
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 in |
Height | 8 in |
Outside Dia. | 9 in |
Overall Height | 8 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 9 in, Overall Height 8 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes Non Sparking Pour Spout with Flame Arrester, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- PYRAMEX Thermolite 13G Blue Glove Liner, Size L, 12PK (GL701L)
- EAGLE MFG 2 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI20SY)
- EAGLE MFG 1 gal Green Galvanized Steel Type I Safety Can Oil (UI10SG)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20SG)
- EAGLE MFG 5GAL YEL Diesel Can (UI-50-FSY)
- EAGLE MFG 1 gal Red Galvanized Steel Type II Safety Can Flammables (U211S)
- EAGLE MFG Eagle Mfg 258-UI-10-S 1 Gal Safety Can - Storage and Protection (258-UI-10-S)
- Eagle Mfg Safety Storage