Shop All Safety Cans
This Product is Discontinued
Eagle Mfg
1 gal. White Polyethylene Type I Safety Can (Discontinued)
Mfr # 1513
Zoro # G4828171
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Color White
- Capacity 1 gal.
- Standards NFPA Code 30, OSHA 29 CFR 1910.106
- Can Type Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1513
- Zoro # G4828171
- UPC # 048441260034
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 13 in |
Length | 8 1/2 in |
Width | 6 in |
Details
Item | Type I Safety Can |
Material | Polyethylene |
Color | White |
Capacity | 1 gal. |
Standards | NFPA Code 30, OSHA 29 CFR 1910.106 |
Can Type | Type I |
DOT Approved | No |
For Use With Liquid | Flammables |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1 gal., Color White, Can Material Polyethylene, Standards NFPA Code 30, OSHA 29 CFR 1910.106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.