Shop All Safety Cans
Eagle Mfg
1 gal Red Galvanized Steel Type II Safety Can Flammables
Mfr # U211S
Zoro # G3773966
product price: $131.13
/ea
Free Shipping & Returns
$131.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Red
- Capacity 1 gal
- Can Capacity 1 gal
- Can Diameter 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # U211S
- Zoro # G3773966
- UPC # 048441008452
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1/4 in |
Height | 7 1/4 in |
Outside Dia. | 11 1/4 in |
Hose Length | 12 in |
Hose Outside Dia. | 7/8 in |
Overall Height | 7 1/4 in |
Hose Outside Diameter | 7/8 in |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 1 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 7/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 1/4 in, Overall Height 7 1/4 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Spring-Closing, Footprint Shape Circle, Hose Length 12 in, Includes Flexible Metal Hose, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (4060-S (7))
- GVT Seiko Instruments Usa Inc. Seiko 8Mm Dat Tape Labels White. 3/8 I (SLP-27210)
- NMC Caution Keep Electrical Panel Area Clear Sign, C167P (C167P)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- EAGLE MFG Black Rubber Gasket (S8)
- EAGLE MFG 1 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI10SY)
- EAGLE MFG Eagle Mfg 258-UI-50-SB 5Gal Blue Type 1 Safetycan (258-UI-50-SB)
- EAGLE MFG Eagle UI-50-FSY Type I Safety Can, 5 Gallon with Funnel, Yellow (UI50FSY)
- EAGLE MFG 1 gal Silver Stainless Steel Type I Safety Can Flammables (1301)
- EAGLE MFG 2 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI20SY)
- JUSTRITE Silver Steel Flexible Spout (11077)
- Eagle Mfg Safety Storage